Rexnord Corp.
KBR3215
3000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101561332
-
Prop 65
- Spherical Roller Bearing Cartridge Unit
- 2 15/16 in Shaft Diameter
- Eccentric Cam Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Lubrication Type | Exxon Ronex MP Std |
| Bolt Circle Dia. | 7 1/2 in |
| Set Screw Torque | 460 in lb |
| Radial Dynamic Load Capacity | 57750 lb |
| Shape | Round |
| Length Through Bore | 4.20313 in |
| Housing Length | 8 3/4 in |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Duty | Heavy-Duty |
| Relubricatable | Yes |
| Size Code | 9 |
| Bolt Size | 5/8 in |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Bore Dia. [Min] | 1 7/16 in |
| Bearing Type | Spherical Roller |
| Bolt Circle Radius | 3 3/4 in |
| RPM [Max] | 1900 rpm |
| Seal Type | Light Contact Seals |
| Shaft Locking | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Piloted Flange |
| Series | 3000 |
| Housing Construction | 1 Piece |
| Shaft Dia. | 2 15/16 in |
| Inch/Metric | Inch |
| Mounted Unit Duty | Heavy-Duty |
| Style | 4-Bolt Piloted Flange |
| Flange Pilot Diameter | 6 3/8 in |
| Lubricant Type | Exxon Ronex MP |
| Housing Coating | Powder Coated |
| Grease Fitting Size | 1/8 NPT |
| Bolt Hole Spacing | 5 19/64 in |
| Primary Seal | Buna Sgl Lip Light Contact |
| Housing Material | Cast Iron |
| Misalignment Range | ±1 1/2° |
| End Type | Open End |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Type | Spherical Roller Bearing |
| Locking Device | Eccentric Cam Locking Collar |
| Pilot Depth | 1 1/4 in |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 225 °F |
| Retainer Type | Engineered Polymer |
| Bore Dia. [Max] | 3 15/16 in |
| Static Load Rating | 71500 lb |
| Flange Thickness | 3/4 in |
| Collar O.D. | 4 1/16 in |
| Weight | 22.3 LB |
| EAN or UPC | 698210910839 |
-
Prop 65

