Rexnord Corp.
KBR540006
Cast Iron Spherical Roller Double Set Collar Cartridge Block
Item #115579994
- Cast Iron Housing Material
- Spherical Roller Bearing
- Double Set Collar Shaft Locking
| Housing Material | Cast Iron |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| Primary Seal | Buna Sgl Lip Light Contact |
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Radial Dynamic Load Capacity | 130970 lb |
| Lubrication Type | Exxon Ronex MP Std |
| Static Load Rating | 137000 lb |
| Housing Coating | Powder Coated |
| Shaft Locking | Double Set Collar |
| Bearing Housing | Flg Cart 4 Blt Rnd RB |
| Bearing Type | Spherical Roller |
| RPM [Max] | 1400 rpm |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Roller Spin | 0.0548 cps |
| Retainer Type | Engineered Polymer |
| Mounted Clearance | C0 Decreased |
| Threaded Cover Kit | TC11 |
| Size Code | 11 |
| Weight | 52.0 LB |
| EAN or UPC | 698210601720 |
