- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 7/16 in Shaft Diameter
- 3 3/4 in Center Line To Base Dimension
| Size Code | 10 |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Insert Type | Steel Insert |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 10 5/16 in |
| Base Height | 2 1/4 in |
| Temperature Range [Min] | -20 °F |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Retainer Type | Engineered Polymer |
| Housing Material | Cast Iron |
| Primary Seal | Buna Sgl Lip Light Contact |
| Mounted Unit Duty | Normal-Duty |
| Temperature Range [Max] | 200 °F, 225 °F |
| Seal Type | Light Contact Seals |
| Housing Height | 7 1/2 in |
| Bolt Holes | 4 |
| Radial Dynamic Load Capacity | 84330 lb |
| Base Width | 4 3/4 in |
| Lubrication | Exxon Ronex MP |
| End Type | Open End |
| Length Through Bore | 4.375 in |
| Bolt Hole Spacing Range [Max] | 11 5/16 in |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing - Width | 2.375 in |
| Center Line to Base Dimension [Min] | 3 3/4 in |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Bolt Hole Spacing Range [Min] | 9 5/16 in |
| Base Length | 13 13/16 in |
| Handle / Housing Material | Cast Iron |
| Shaft Dia. | 3.4375 in |
| Bolt Size | 3/4 in |
| Inch/Metric | Inch |
| Collar Extension | 15/16 in |
| Locking Device | Single Setscrew Locking Collar |
| Shaft Locking | Single Set Collar |
| Lubrication Type | Exxon Ronex MP Std |
| Flange Type | 4-Bolt Flange |
| Grease Fitting Size | 1/8 NPT |
| Static Load Rating | 90700 lb |
| Series | 2000 |
| RPM [Max] | 1700 rpm |
| Bearing Design | Fixed |
| Bearing Type | Spherical Roller |
| Weight | 43.0 LB |
| EAN or UPC | 698210705978 |
-
Prop 65


