- Capscrew Kits Series
- Elastomeric Coupling
| Coupling Type | Elastomeric |
| Volume | 1.049 CDM |
| Series | Capscrew Kits |
| Hardware Material | Carbon Steel |
| Coupling Style | Metric |
| Weight | 1.0 LB |
| EAN or UPC | 793699253573 |
| Coupling Type | Elastomeric |
| Volume | 1.049 CDM |
| Series | Capscrew Kits |
| Hardware Material | Carbon Steel |
| Coupling Style | Metric |
| Weight | 1.0 LB |
| EAN or UPC | 793699253573 |