Rexnord Corp.
KIT SSC121.75X25M
Stainless Steel M12 Elastomeric Capscrew Fastener Set
Item #101467904
- Capscrew Kits Series
- M12 Coupling Size
- Elastomeric Coupling
| Volume | 0.277 GLL |
| Hardware Material | Stainless Steel |
| Coupling Style | Metric |
| Series | Capscrew Kits |
| Coupling Type | Elastomeric |
| Coupling Size | M12 |
| Weight | 2.0 LB |
| EAN or UPC | 793699311662 |
