- Capscrew Kits Series
- Elastomeric Coupling
| Coupling Type | Elastomeric |
| Volume | 1 in3 |
| Coupling Style | Metric |
| Hardware Material | Carbon Steel |
| Series | Capscrew Kits |
| Weight | 1.2 LB |
| EAN or UPC | 793699253580 |
| Coupling Type | Elastomeric |
| Volume | 1 in3 |
| Coupling Style | Metric |
| Hardware Material | Carbon Steel |
| Series | Capscrew Kits |
| Weight | 1.2 LB |
| EAN or UPC | 793699253580 |