Rexnord Corp.
KITSSCM101.5X16 12
Stainless Steel M8 Elastomeric Capscrew Fastener Set
Item #104488013
- Capscrew Kits Series
- M8 Coupling Size
- Elastomeric Coupling
| Coupling Type | Elastomeric |
| Series | Capscrew Kits |
| Coupling Size | M8 |
| Hardware Material | Stainless Steel |
| Coupling Style | Metric |
| Weight | 1.2 LB |
| EAN or UPC | 793699311648 |
