Rexnord Corp.
KITSSCM101.5X16 16
Stainless Steel M10 Elastomeric Capscrew Fastener Set
Item #102544463
- Capscrew Kits Series
- M10 Coupling Size
- Elastomeric Coupling
| Series | Capscrew Kits |
| Coupling Style | Metric |
| Volume | 2.104 GLL |
| Coupling Type | Elastomeric |
| Hardware Material | Stainless Steel |
| Coupling Size | M10 |
| Weight | 2.0 LB |
| EAN or UPC | 793699311655 |
