- Top Angle Protected Screw Take-Up Type
- 2 15/16 in Shaft Diameter
- 18 in Travel
- Spherical Roller Bearing Type
| Locking Device | Single Setscrew Locking Collar |
| Housing Coating | Powder Coated |
| Take-Up Types | Top Angle Protected Screw |
| Bearing Type | Spherical Roller |
| Retainer Type | Engineered Polymer |
| Grease Fitting Size | 1/8 NPT |
| Static Load Rating | 71500 lb |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Seal Type | Single Lip Light Contact Seals |
| Base Width | 4 1/2 in |
| Shaft Locking | Single Set Collar |
| Base Height | 2 in |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 2 15/16 in |
| Housing Material | Cast Iron |
| Size Code | 9 |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Travel | 18 in |
| Primary Seal | Buna Sgl Lip Light Contact |
| Lubrication Type | Exxon Ronex MP Std |
| Bolt Size | 3/4 in |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Weight | 93.0 LB |
| EAN or UPC | 698210709181 |
-
Prop 65


