- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 15/16 in Shaft Diameter
- 2 1/2 in Center Line To Base Dimension
- 7 in Bolt Hole Spacing
| Center Line to Base Dimension [Min] | 2 1/2 in |
| Inch/Metric | Inch |
| Grease Fitting Size | 1/8 NPT |
| Seal Type | Light Contact Seals |
| Vibration Frequency Outer Ring Defect | 0.1217 cps |
| Bolt Hole Spacing | 7 in |
| Housing Construction | 1 Piece |
| Shaft Locking | Double Set Collar |
| Series | 5000 |
| Temperature Range [Max] | 200 °F, 225 °F |
| Bolt Hole Length | 1 1/4 in |
| Bearing Design | Fixed |
| Temperature Range [Min] | -20 °F |
| Bolt Size | 5/8 in |
| End Type | Open End |
| Size Code | 6 |
| Radial Dynamic Load Capacity | 28890 lb |
| Primary Seal | Buna Sgl Lip Light Contact |
| Vibration Frequency Inner Ring Defect | 0.1617 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Roller Spin | 0.0559 cps |
| Bolt Holes | 4 |
| Shaft Dia. | 1.9375 in |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Bolt Hole Spacing - Width | 2.25 in |
| Insert Type | Steel Insert |
| Static Load Rating | 33200 lb |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Double Setscrew Locking Collar |
| Lubrication | Exxon Ronex MP |
| Housing Material | Cast Iron |
| RPM [Max] | 2800 rpm |
| Retainer Type | Engineered Polymer |
| Length Through Bore | 3.8125 in |
| Base Length | 9 3/4 in |
| Bearing Type | Spherical Roller |
| Collar Extension | 11/16 in |
| Base Width | 4 in |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Heavy-Duty |
| Base Height | 1 in |
| Handle / Housing Material | Cast Iron |
| Housing Height | 5 in |
| Weight | 15.8 LB |
| EAN or UPC | 698210642266 |
-
Prop 65


