- 2 15/16" Shaft
- 1 13/16" Slot Width
- 5 15/16" Between Frames
- Cast Iron
- Light Contact Seals
| Slot Width | 1.8125 in |
| Overall Length | 9.125 in |
| Locking Device | Eccentric Locking Collar |
| Slot Length | N/A |
| Between Frame Width | 5 15/16 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 2.9375 in |
| Size Code | 9 |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Type | Spherical Roller Bearing |
| Seal Type | Light Contact Seals |
| Bearing Design | Non-Expansion |
| Shank Height | 4 7/8 in |
| Overall Height | 6.6875 in |
| Weight | 27.6 LB |
-
Prop 65


