- 1700 Series Multiflex, One PieceTabletop Chain
- 1.96875" Pitch
- made of w/ pins
- 2.171875 wide
applications
- Beverage
- Brewing
- Dairy
- Package handling
- Parts processing
- Food processing
- Glass, plastic or metal container handling
| Type | Multiflex, One Piece |
| Chain Pitch | 50 mm |
| Low Friction | Yes |
| Straight or Side-Flex | Side-Flexing |
| Chain Width | 2.165 in, 55 mm |
| Link Plates Thickness | 0.109 in |
| Material | LF Acetal |
| Chain Material | LF |
| Package Type | 10 Foot Box |
| High Temperatures | No |
| Color | N/A |
| Module Width | 2.17 in |
| Surface Type | Solid Top |
| Thickness | 0.9375 in |
| Curve Retention | Corner Disc |
| Chain Series | 1700 |
| Series | Multi-Flex |
| Rod Material | Zinc Plated Steel |
| Weight | 0.85 LB |
| EAN or UPC | 698210677688 |
-
Prop 65


