- TableTop Chain
- 1843 Chain Series
- Side Flexing, SideGrip, Tab Type
- 1 in Chain Pitch
- 1 1/2 in Module Width
| Chain Pitch | 1 in |
| Curve Retention | Tab |
| Module Width | 1.5 in |
| Low Friction | Yes |
| Material | Low Friction Stainless Steel |
| Chain Series | 1843 |
| Type | Side Flexing, SideGrip, Tab Type |
| Straight or Side-Flex | Side-Flexing |
| Grip Style | No Grippers |
| Color | Tan |
| Surface Type | SideGrip™ |
| Chain Width | 1.5 in, 38.1 mm |
| Base Chain Material | Stainless Steel |
| Chain Material | LF |
| Gripper Style | No Grippers |
| Series | SideGrip |
| Weight | 0.82 LB |
| EAN or UPC | 698210845780 |
-
Prop 65


