- TableTop Chain
- 1843 Chain Series
- Side Flexing, Solid Top, Tab Type
- 1 in Chain Pitch
- 2 in Module Width
applications
- The industry's broadest selection of chain is used throughout a wide variety of industry applications
- Beverage
- Brewing
- Dairy
- Package handling
- Parts processing
- Food processing
- Glass, plastic or metal container handling
options
- Rexnord has developed a variety of materials for applications that go beyond the capabilities of their standard materials. Special materials provide strength and molding characteristics that differ slightly from their standard materials. It is importan
- Chemical Resistance (P) - Acetal and LF Acetal will be attacked by strong acids and bases in addition to chlorine and phosphorous
- Applications using these or other questionable chemicals should consider the chemically-resistant material
- Chain pin material can be altered as well if the normally supplied austenitic stainless steel pin is inappropriate
- This material is denoted by a "P" prefix
- Conductive Thermoplastic (AS) - Certain applications cannot tolerate static electricity and additionally cannot use metal chains. In these cases we can provide a conductive thermoplastic material that will minimize the static charge buildup that st
- Flame Retardant (FR) - Acetal and LF Acetal will burn and support combustion. So, for those environments where flammability is a concern, flame-retardant materials are available. Chains of this material have a prefix "FR."
- Heat Stabilized (HS) - A specially formulated material that resists thermal degradation from 200 °F water spray. These applications include rinsers, sterilizers, and pasteurizers. An "HS" prefix is used to designate this material. Stocked in 1873G
- Magnetic Conveying (SSB) - Certain applications require the use of magnetic wear strips under the chain to incline or hold down metal products. Either standard thermoplastic one-piece chains or a special nonmagnetic stainless steel one-piece chain
| Color | Tan |
| Chain Pitch | 1 in |
| Thickness | 0.67 in |
| Chain Width | 2 in, 50.8 mm |
| Curve Retention | Tab |
| Straight or Side-Flex | Side-Flexing |
| Low Friction | Yes |
| Chain Series | 1843 |
| Link Plates Thickness | 1/8 in |
| Package Type | 10 Foot Box |
| Chain Material | LF |
| Type | Side Flexing, Solid Top, Tab Type |
| Module Width | 2 in |
| Pin Material | Carbon Steel |
| High Temperatures | No |
| Material | Low Friction Steel |
| Surface Type | Solid Top |
| Series | Side-Flexing |
| Base Chain Material | Steel |
| Weight | 0.6 LB |
| EAN or UPC | 698210864354 |
-
Prop 65


