- 2 1/4" Plate Width
- Series 1863 Chain
- Acetal Flight Material
| Color | Brown |
| Material | Acetal |
| Plate Width | 2 1/4 in |
| Chain Series | 1863 |
| Weight | 0.1 LB |
| EAN or UPC | 698210855291 |
-
Prop 65
| Color | Brown |
| Material | Acetal |
| Plate Width | 2 1/4 in |
| Chain Series | 1863 |
| Weight | 0.1 LB |
| EAN or UPC | 698210855291 |
Prop 65