Skip to content Skip to navigation menu
1873 Series TableTop® Chain Flight Only

LF1873K10PLT BRN

1873 Series TableTop® Chain Flight Only
Item #101489216
  • 10" Plate Width
  • Series 1873 Chain
  • Acetal Flight Material
1873 Series TableTop® Chain Flight Only
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 10" Plate Width
  • Series 1873 Chain
  • Acetal Flight Material
Chain Series 1873
Material Acetal
Color Brown
Plate Width 10 in
Weight 0.13 LB
EAN or UPC 698210695279
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison