- 2 1/4" Plate Width
- Series 1873 Chain
- Acetal Flight Material
| Chain Series | 1873 |
| Material | Acetal |
| Color | Brown |
| Plate Width | 2 1/4 in |
| Weight | 0.06 LB |
| EAN or UPC | 698210847739 |
-
Prop 65
| Chain Series | 1873 |
| Material | Acetal |
| Color | Brown |
| Plate Width | 2 1/4 in |
| Weight | 0.06 LB |
| EAN or UPC | 698210847739 |
Prop 65