- 3 1/4" Plate Width
- Series 1873 Chain
- Acetal Flight Material
| Material | Acetal |
| Plate Width | 3 1/4 in |
| Color | Brown |
| Chain Series | 1873 |
| Weight | 0.063 LB |
| EAN or UPC | 698210695231 |
-
Prop 65
| Material | Acetal |
| Plate Width | 3 1/4 in |
| Color | Brown |
| Chain Series | 1873 |
| Weight | 0.063 LB |
| EAN or UPC | 698210695231 |
Prop 65