- 1873 Series Sideflexing, Two Piece, Tab TypeTabletop Chain
- 0.75" Pitch
- made of LF Acetal w/Carbon Steel pins
- 3.75 wide
applications
- The industry's broadest selection of chain is used throughout a wide variety of industry applications
- Beverage
- Brewing
- Dairy
- Package handling
- Parts processing
- Food processing
- Glass, plastic or metal container handling
options
- Rexnord has developed a variety of materials for applications that go beyond the capabilities of their standard materials. Special materials provide strength and molding characteristics that differ slightly from their standard materials. It is importan
- Chemical Resistance (P) - Acetal and LF Acetal will be attacked by strong acids and bases in addition to chlorine and phosphorous
- Applications using these or other questionable chemicals should consider the chemically-resistant material
- Chain pin material can be altered as well if the normally supplied austenitic stainless steel pin is inappropriate
- This material is denoted by a "P" prefix
- Conductive Thermoplastic (AS) - Certain applications cannot tolerate static electricity and additionally cannot use metal chains. In these cases we can provide a conductive thermoplastic material that will minimize the static charge buildup that st
- Flame Retardant (FR) - Acetal and LF Acetal will burn and support combustion. So, for those environments where flammability is a concern, flame-retardant materials are available. Chains of this material have a prefix "FR."
- Heat Stabilized (HS) - A specially formulated material that resists thermal degradation from 200 °F water spray. These applications include rinsers, sterilizers, and pasteurizers. An "HS" prefix is used to designate this material. Stocked in 1873G
- Magnetic Conveying (SSB) - Certain applications require the use of magnetic wear strips under the chain to incline or hold down metal products. Either standard thermoplastic one-piece chains or a special nonmagnetic stainless steel one-piece chain
- Melt-Resistant (MR) - Industries such as container manufacturing, baking, or industrial parts processing convey hot products that will melt the top surface of standard materials. In these instances, one may use the "MR" material. Depending on produ
- Metal Detector Applications - Many standard thermoplastic materials may be used in metal detectors. However, the stainless steel pins used to join these chains may not. Contact your Local Service Center for availability of thermoplastic pins in
- Ultraviolet Resistance (UV) - Ultraviolet radiation will degrade standard thermoplastic materials. This material is for outdoor applications in direct sunlight or processes requiring the use of ultraviolet light. These Chains are ordered with the p
- Wear-Resistant (WR) - Applications that subject thermoplastics to very abrasive wear, such as castings, machined steel parts, sand, glass, etc., will benefit from this special material. In fact, "WR" may extend wear life of a chain up to five times
| Chain Number | 1873TAB SideGrip™ |
| Curve Retention | Tab |
| Type | Sideflexing, Two Piece, Tab Type |
| Chain Series | 1873 |
| Gripper Style | D |
| Chain Strength | 1000 lbs, 4440 N |
| Straight or Side-Flex | Side-Flexing |
| Link Plates Thickness | 0.156 in |
| Color | Brown |
| Chain Material | LF |
| Module Width | 3.75 in |
| Base Chain Material | Steel |
| Thickness | 2.3125 in |
| Material | Low Friction Acetal |
| Low Friction | Yes |
| Gripper Color | Black |
| Gripper Material | EPDM |
| Gripper Hardness | 50 Shore A |
| Chain Width | 3.75 in, 95.3 mm |
| Series | SideGrip |
| Surface Type | SideGrip™ |
| Pin Material | Carbon Steel |
| High Temperatures | No |
| Package Type | 10 Foot Box |
| Pin Diameter | 13/64 in |
| Chain Pitch | 1.5 in, 38.1 mm |
| Weight | 4.845 LB |
| EAN or UPC | 698210847678 |
-
Prop 65


