- MatTop Chain
- 4705 Chain Series
- Straight Running, Solid Top Type
- 1 1/2 in Chain Pitch
- 6 in Module Width
| Rod Material | Acetal |
| Series | Straight Running |
| Chain Series | 4705 |
| Low Friction | Yes |
| Pin Material | Acetal |
| Chain Width | 6 in, 152.4 mm |
| Chain Pitch | 1.5 in, 38.1 mm |
| Curve Retention | Straight |
| Type | Straight Running, Solid Top |
| Module Width | 6 in |
| Chain Strength | 1200 lbs/ft, 17508 Nm |
| High Temperatures | No |
| Material | Low Friction |
| Straight or Side-Flex | Straight Running |
| Chain Material | LF |
| Chain Number | 4705 |
| Color | Tan |
| Open Area | 0.021 % |
| Surface Type | Solid Top |
| Weight | 0.9 LB |
| EAN or UPC | 793699253238 |
-
Prop 65


