- 5996 Series Chain
- Straight Running, Perf Top
- Low Friction Acetal Material
- 2 1/4" Pitch
- 24" Width
description
- Rex® MatTop® chains provide a continuous conveying surface for applications demanding greater width requirements (available in both assembled-to-width and molded-to-width configurations). Pins extend the full width of the chain, ensuring maximum strength and providing smoother conveying surfaces. Smaller pitch chains minimize the size of dead plates when transferring products over head or tail shafts reducing chordal action which helps eliminate container tipping and jam-ups at transfer points. Engineered to satisfy a wide range of conveyor applications for virtually any product size.
| Color | Dark Tan |
| Series | Straight Running |
| Package Type | 10 Foot Box |
| Material | Low Friction Acetal |
| Surface Type | Perforated Top |
| Support Area Percent | 79 % |
| Link Plates Thickness | 0.72 in |
| Rod Material | Polypropylene |
| Thickness | 0.72 in |
| Low Friction | Yes |
| High Temperatures | No |
| Chain Material | LF |
| Chain Width | 24 in, 609.6 mm |
| Chain Pitch | 2.25 in |
| Pin Material | Polypropylene |
| Straight or Side-Flex | Straight Running |
| Chain Series | 5996 |
| Type | Straight Running, Perf Top |
| Open Area | 21 % |
| Module Width | 24 in |
| Weight | 4.6 LB |
| EAN or UPC | 793699431735 |
-
Prop 65


