- 1 3/8" Plate Width
- Series 843 Chain
- Acetal Flight Material
| Material | Acetal |
| Plate Width | 1 3/8 in |
| Chain Series | 843 |
| Color | Brown |
| Weight | 0.011 LB |
| EAN or UPC | 698210821593 |
-
Prop 65
| Material | Acetal |
| Plate Width | 1 3/8 in |
| Chain Series | 843 |
| Color | Brown |
| Weight | 0.011 LB |
| EAN or UPC | 698210821593 |
Prop 65