- 3 1/4" Plate Width
- Series 843 Chain
- Acetal Flight Material
| Plate Width | 3 1/4 in |
| Color | Brown |
| Chain Series | 843 |
| Material | Acetal |
| Weight | 0.02 LB |
| EAN or UPC | 698210821623 |
-
Prop 65
| Plate Width | 3 1/4 in |
| Color | Brown |
| Chain Series | 843 |
| Material | Acetal |
| Weight | 0.02 LB |
| EAN or UPC | 698210821623 |
Prop 65