- TableTop Chain
- 843 Chain Series
- Straight Running, Solid Top Type
- 1 in Chain Pitch
- 1 3/8 in Module Width
applications
- The industry's broadest selection of chain is used throughout a wide variety of industry applications
- Beverage
- Brewing
- Dairy
- Package handling
- Parts processing
- Food processing
- Glass, plastic or metal container handling
options
- Rexnord has developed a variety of materials for applications that go beyond the capabilities of their standard materials. Special materials provide strength and molding characteristics that differ slightly from their standard materials. It is importan
- Chemical Resistance (P) - Acetal and LF Acetal will be attacked by strong acids and bases in addition to chlorine and phosphorous
- Applications using these or other questionable chemicals should consider the chemically-resistant material
- Chain pin material can be altered as well if the normally supplied austenitic stainless steel pin is inappropriate
- This material is denoted by a "P" prefix
- Conductive Thermoplastic (AS) - Certain applications cannot tolerate static electricity and additionally cannot use metal chains. In these cases we can provide a conductive thermoplastic material that will minimize the static charge buildup that st
- Flame Retardant (FR) - Acetal and LF Acetal will burn and support combustion. So, for those environments where flammability is a concern, flame-retardant materials are available. Chains of this material have a prefix "FR."
- Heat Stabilized (HS) - A specially formulated material that resists thermal degradation from 200 °F water spray. These applications include rinsers, sterilizers, and pasteurizers. An "HS" prefix is used to designate this material. Stocked in 1873G
| Chain Series | 843 |
| Chain Material | LF |
| Type | Straight Running, Solid Top |
| Straight or Side-Flex | Straight Running |
| Package Type | 0.25 ft3 Bag |
| Base Chain Material | Stainless Steel |
| Link Plates Thickness | 1/8 in |
| Low Friction | Yes |
| Pin Diameter | 5/32 in |
| Module Width | 1.375 in |
| Material | Low Friction Stainless Steel |
| Chain Pitch | 1 in |
| High Temperatures | No |
| Chain Width | 1.375 in, 34.93 mm |
| Thickness | 0.578125 in |
| Series | Straight Running |
| Surface Type | Solid Top |
| Color | Tan |
| Pin Material | Austenitic Stainless Steel |
| Weight | 0.58 LB |
| EAN or UPC | 698210695293 |
-
Prop 65


