- TableTop Chain
- 880 Chain Series
- Side Flexing, Solid Top, Bevel Type
- 1 1/2 in Chain Pitch
- 3 1/4 in Module Width
applications
- Beverage
- Brewing
- Dairy
- Package handling
- Parts processing
- Food processing
- Glass, plastic or metal container handling
| Chain Pitch | 1.5 in, 38.1 mm |
| Band Thickness | 0.78125 in |
| Chain Material | LF |
| Chain Width | 3.25 in, 82.6 mm |
| Chain Strength | 425 lbs, 1887 N |
| Chain Series | 880 |
| Module Width | 3 1/4 in |
| Pin Diameter | 9/32 in |
| Curve Retention | Bevel |
| Low Friction | Yes |
| Surface Type | Solid Top |
| Series | Side-Flexing |
| Link Plates Thickness | 0.16 in |
| Color | Tan |
| Material | LF Acetal |
| Pin Material | Stainless Steel |
| Chain Number | 880B |
| Type | Sideflexing, One Piece, Bevel Type |
| Thickness | 25/32 in |
| High Temperatures | No |
| Package Type | 10 Foot Box |
| Straight or Side-Flex | Side-Flexing |
| Rod Material | Stainless Steel |
| Weight | 0.6 LB |
| EAN or UPC | 698210675646 |
-
Pre-Packed Quantities


