- TableTop Chain
- 880 Chain Series
- Side Flexing, Solid Top, Tab Type
- 1 1/2 in Chain Pitch
- 4 1/2 in Module Width
applications
- Beverage
- Brewing
- Dairy
- Package handling
- Parts processing
- Food processing
- Glass, plastic or metal container handling
| Chain Strength | 425 lbs, 1887 N |
| High Temperatures | No |
| Chain Width | 4.5 in, 114.3 mm |
| Low Friction | Yes |
| Module Width | 4 1/2 in |
| Pin Material | Stainless Steel |
| Material | LF Acetal |
| Straight or Side-Flex | Side-Flexing |
| Link Plates Thickness | 0.16 in |
| Chain Series | 880 |
| Series | Side-Flexing |
| Pin Diameter | 9/32 in |
| Type | Sideflexing, One Piece, Tab Type |
| Chain Material | LF |
| Chain Number | 880TAB |
| Curve Retention | Tab |
| Package Type | 10 Foot Box |
| Chain Pitch | 1.5 in, 38.1 mm |
| Surface Type | Solid Top |
| Color | Tan |
| Rod Material | Stainless Steel |
| Thickness | 25/32 in |
| Weight | 0.73 LB |
| EAN or UPC | 698210676636 |
-
Pre-Packed Quantities


