- TableTop Chain
- 882 Chain Series
- Side Flexing, Solid Top, Bevel Type
- 1 1/2 in Chain Pitch
- 10 in Module Width
applications
- Beverage
- Brewing
- Dairy
- Package handling
- Parts processing
- Food processing
- Glass, plastic or metal container handling
| Material | LF Acetal |
| Pin Material | Stainless Steel |
| Straight or Side-Flex | Side-Flexing |
| Type | Sideflexing, One Piece, Bevel Type |
| Chain Width | 10 in, 254 mm |
| Chain Series | 882 |
| Chain Material | LF |
| Chain Pitch | 1.5 in, 38.1 mm |
| Pin Diameter | 11/32 in |
| Curve Retention | Bevel |
| Low Friction | Yes |
| Chain Number | 882B |
| Series | Side-Flexing |
| Module Width | 10 in |
| Surface Type | Solid Top |
| Color | Tan |
| Chain Strength | 625 lbs, 2775 N |
| Package Type | 10 Foot Box |
| Thickness | 7/8 in |
| Rod Material | Stainless Steel |
| High Temperatures | No |
| Link Plates Thickness | 3/16 in |
| Weight | 1.0 LB |
| EAN or UPC | 698210680466 |
-
Pre-Packed Quantities


