- 3 1/4" Plate Width
- Series 963 Chain
- Acetal Flight Material
| Material | Acetal |
| Chain Series | 963 |
| Plate Width | 3 1/4 in |
| Color | Brown |
| Weight | 0.022 LB |
| EAN or UPC | 698210821630 |
-
Prop 65
| Material | Acetal |
| Chain Series | 963 |
| Plate Width | 3 1/4 in |
| Color | Brown |
| Weight | 0.022 LB |
| EAN or UPC | 698210821630 |
Prop 65