- 4 1/2" Plate Width
- Series 963 Chain
- Acetal Flight Material
| Color | Brown |
| Material | Acetal |
| Plate Width | 4 1/2 in |
| Chain Series | 963 |
| Weight | 0.07 LB |
| EAN or UPC | 698210821647 |
-
Prop 65
| Color | Brown |
| Material | Acetal |
| Plate Width | 4 1/2 in |
| Chain Series | 963 |
| Weight | 0.07 LB |
| EAN or UPC | 698210821647 |
Prop 65