- 6" Plate Width
- Series 963 Chain
- Acetal Flight Material
| Material | Acetal |
| Plate Width | 6 in |
| Chain Series | 963 |
| Color | White |
| Weight | 0.1 LB |
| EAN or UPC | 698210880934 |
-
Prop 65
| Material | Acetal |
| Plate Width | 6 in |
| Chain Series | 963 |
| Color | White |
| Weight | 0.1 LB |
| EAN or UPC | 698210880934 |
Prop 65