- 7 1/2" Plate Width
- Series 963 Chain
- Acetal Flight Material
| Chain Series | 963 |
| Color | Brown |
| Plate Width | 7 1/2 in |
| Material | Acetal |
| Weight | 0.11 LB |
| EAN or UPC | 698210821661 |
-
Prop 65
| Chain Series | 963 |
| Color | Brown |
| Plate Width | 7 1/2 in |
| Material | Acetal |
| Weight | 0.11 LB |
| EAN or UPC | 698210821661 |
Prop 65