Skip to content Skip to navigation menu
Solid Pillow Block

MA2075MMF

Solid Pillow Block
Item #101939624
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 75 mm Shaft Diameter
  • 82.55 mm Center Line To Base Dimension
  • 206.38 mm Bolt Hole Spacing
Solid Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 75 mm Shaft Diameter
  • 82.55 mm Center Line To Base Dimension
  • 206.38 mm Bolt Hole Spacing
Bolt Hole Length 25.4 mm
Seal Kit MS9
Temperature Range [Max] 225 °F
Locking Collar O.D. 103.2 mm
Housing Coating Powder Coated
RPM [Max] 1700 rpm
Grease Fitting Size 1/8 NPT
Bearing Type Spherical Roller
Seal Type Spring Loaded Heavy Contact Seals
Locking Device Single Setscrew Locking Collar
Flange Type 4-Bolt Flange
Bolt Hole Spacing 206.38 mm
Housing Material Cast Iron
Bearing Design Fixed
Primary Seal Buna Spring Loaded Lip Seal
Base Height 57.15 mm
Shaft Locking Single Set Collar
Shaft Dia. 75 mm
Inch/Metric Metric Bore
Temperature [Max] 225 °F
Mounted Clearance C3 Standard
Size Code 9
Housing Height 163.51 mm
Handle / Housing Material Cast Iron
Base Width 95.25 mm
Center Line to Base Dimension [Min] 82.550 mm
Length Through Bore 101.6 mm
Vibration Frequency Outer Ring Defect 0.1299 cps
Lubrication Type Exxon Ronex MP Std
Microlock Kit ML4
Vibration Frequency Roller Spin 0.0591 cps
Vibration Frequency Inner Ring Defect 0.1701 cps
Mounting Pad Height 57.15 mm
Vibration Frequency Fundamental Train 0.0072 cps
Lubrication Exxon Ronex MP
Distance Between Bolt Holes 206.38 mm
Bore Length 101.6 mm
Mounting Pad Length 165.11 mm
Static Load Rating 71500 lb
Base Length 165.11 mm
Radial Dynamic Load Capacity 57750 lb
Base to Centerline Height 82.55 mm
Mounting Bolt Size 16 mm
Volume 1.583 GLL
Retainer Type Engineered Polymer
Bolt Size 16 mm
Inner Ring Hub Diameter 85.73 mm
Mounting Pad Width 95.25 mm
Threaded Cover Kit TC9
Mounting Bolt Hole Slot Length 25.4 mm
Setscrew Torque 680 in-lbs
Weight 26.8 LB
EAN or UPC 698210946692
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison