- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 7/16 in Shaft Diameter
| Housing Material | Cast Iron |
| Shaft Dia. | 3.4375 in |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Bearing Type | Spherical Roller |
| Locking Device | Double Setscrew Locking Collar |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Radial Dynamic Load Capacity | 84330 lb |
| Size Code | 10 |
| Static Load Rating | 90700 lb |
| Lubrication Type | Exxon Ronex MP Std |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Shaft Locking | Double Set Collar |
| RPM [Max] | 1400 rpm |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Fixed |
| Flange Type | 2-Bolt Flange |
| Retainer Type | Engineered Polymer |
| Grease Fitting Size | 1/8 NPT |
| Weight | 43.0 LB |
| EAN or UPC | 698210040932 |
-
Prop 65


