- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 15/16 in Shaft Diameter
| Primary Seal | Buna Spring Loaded Lip Seal |
| Threaded Cover Kit | TC11 |
| Locking Device | Double Setscrew Locking Collar |
| Mounting Bolt Size | 1 in |
| Bearing Type | Spherical Roller |
| Distance Between Bolt Holes | 10 7/8 in |
| Flange Type | 2-Bolt Flange |
| Locking Collar O.D. | 5 5/8 in |
| Vibration Frequency Roller Spin | 0.0548 cps |
| Volume | 0.144 Hectoliter |
| Inch/Metric | Inch Bore |
| Retainer Type | Engineered Polymer |
| Mounting Pad Height | 2 1/8 in |
| Shaft Locking | Double Set Collar |
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| Size Code | 11 |
| Mounting Bolt Hole Slot Length | 1 3/4 in |
| Handle / Housing Material | Cast Iron |
| Housing Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Bearing Design | Fixed |
| Base to Centerline Height | 4 1/8 in |
| Grease Fitting Size | 1/8 NPT |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Mounting Pad Width | 4 1/8 in |
| Inner Ring Hub Diameter | 4 9/16 in |
| Microlock Kit | ML4 |
| Temperature [Max] | 225 °F |
| Bore Length | 6 1/8 in |
| Shaft Dia. | 3.9375 in |
| Housing Material | Cast Iron |
| Setscrew Torque | 1350 in-lbs |
| Static Load Rating | 137000 lb |
| Mounting Pad Length | 14 1/4 in |
| Radial Dynamic Load Capacity | 130970 lb |
| RPM [Max] | 1200 rpm |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Seal Kit | MS11 |
| Mounted Clearance | C3 Standard |
| Weight | 60.0 LB |
| EAN or UPC | 698210040949 |
-
Prop 65


