Rexnord Corp.
MA6203
Cast Iron Shurlok Tapered Adapter Spherical Roller Solid-Housed Pillow Block
Item #101452809
-
Prop 65
- Cast Iron Housing Material
- Shurlok Tapered Adapter Shaft Locking
| Setscrew Torque | 87-92 in-lbs |
| Lubrication | Exxon Ronex MP |
| Retainer Type | Engineered Polymer |
| Base Width | 2 9/16 in |
| Base to Centerline Height | 2 1/2 in |
| Length Through Bore | 3.6875 in |
| Bolt Hole Length | 1 in |
| Locking Device | Shurlok Adapter Mounted |
| Inner Ring Hub Diameter | 2 5/8 in |
| Microlock Kit | ML2 |
| Temperature [Max] | 225 °F |
| Mounted Clearance | C3 Standard |
| Threaded Cover Kit | TC7 |
| Collar O.D. | 3 15/64 in |
| Volume | 0.911 GLL |
| Shaft Locking | Shurlok Tapered Adapter |
| Seal Kit | MS7 |
| Housing Material | Cast Iron |
| Mounting Pad Width | 2 9/16 in |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Vibration Frequency Inner Ring Defect | 0.1790 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bolt Size | 5/8 in |
| Center Line to Base Dimension [Min] | 2 1/2 in |
| Radial Dynamic Load Capacity | 36370 lb |
| Locknut O.D. | 3 15/64 in |
| Bolt Holes | 2 |
| Static Load Rating | 44400 lb |
| Series | 6000 |
| Distance Between Bolt Holes | 6 3/4 in |
| RPM [Max] | 2200 rpm |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Mounting Pad Length | 8 5/8 in |
| Shaft Dia. | 2.1875 in |
| Vibration Frequency Roller Spin | 0.0606 cps |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Bearing Type | Spherical Roller |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Fixed |
| Bolt Hole Spacing | 6 3/4 in |
| Mounting Bolt Hole Slot Length | 1 in |
| Handle / Housing Material | Cast Iron |
| Mounting Pad Height | 1 5/8 in |
| Vibration Frequency Outer Ring Defect | 0.1377 cps |
| Grease Fitting Size | 1/8 NPT |
| Housing Height | 5 in |
| Base Length | 8 5/8 in |
| Base Height | 1 5/8 in |
| Bore Length | 3 11/16 in |
| Housing Coating | Powder Coated |
| Pillow Block Type | Thru-Bolt |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch Bore |
| Mounted Unit Duty | Heavy-Duty |
| Size Code | 7 |
| Mounting Bolt Size | 5/8 in |
| Weight | 12.9 LB |
| EAN or UPC | 793699902730 |
-
Prop 65

