Rexnord Corp.
MA6315F
Cast Iron Shurlok Tapered Adapter Spherical Roller Solid-Housed Pillow Block
Item #101568558
-
Prop 65
- Cast Iron Housing Material
- Shurlok Tapered Adapter Shaft Locking
| Mounting Bolt Size | 3/4 in |
| Bearing Design | Fixed |
| Series | 6000 |
| Locking Device | Shurlok Adapter Mounted |
| Shaft Dia. | 3.9375 in |
| Base Width | 4 1/2 in |
| Static Load Rating | 137000 lb |
| Retainer Type | Engineered Polymer |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Spacing | 2 1/4 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Temperature [Max] | 225 °F |
| Radial Dynamic Load Capacity | 130970 lb |
| Grease Fitting Size | 1/8 NPT |
| Size Code | 11 |
| Handle / Housing Material | Cast Iron |
| Mounting Bolt Hole Slot Length | 1 1/4 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Mounting Pad Height | 2 5/8 in |
| Lubrication Type | Exxon Ronex MP Std |
| Bore Length | 5 31/32 in |
| Mounting Pad Width | 4 1/2 in |
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| Housing Construction | 1 Piece |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Housing Material | Cast Iron |
| Seal Kit | MS11 |
| Microlock Kit | ML4 |
| End Type | Open End |
| Bearing Type | Spherical Roller |
| Center Line to Base Dimension [Min] | 4 1/4 in |
| Setscrew Torque | 290-325 in-lbs |
| Vibration Frequency Roller Spin | 0.0548 cps |
| Housing Coating | Powder Coated |
| Housing Height | 8 1/2 in |
| Length Through Bore | 5.78 mm |
| Distance Between Bolt Holes | 12 1/2 in |
| Flange Type | 4-Bolt Flange |
| Bolt Size | 3/4 in |
| Base to Centerline Height | 4 1/4 in |
| Mounted Clearance | C3 Standard |
| Bolt Holes | 4 |
| Mounting Pad Length | 15 1/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Threaded Cover Kit | TC11 |
| Bolt Hole Length | 1 1/4 in |
| Inner Ring Hub Diameter | 4 9/16 in |
| Pillow Block Type | Thru-Bolt |
| Collar O.D. | 5 43/64 in |
| Base Height | 2 5/8 in |
| RPM [Max] | 1200 rpm |
| Volume | 0.116 Hectoliter |
| Lubrication | Exxon Ronex MP |
| Base Length | 15 1/4 in |
| Locknut O.D. | 5 43/64 in |
| Inch/Metric | Inch Bore |
| Shaft Locking | Shurlok Tapered Adapter |
| Bolt Hole Spacing - Width | 2.25 in |
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Weight | 61.0 LB |
| EAN or UPC | 793699902815 |
-
Prop 65

