- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 6 7/16 in Shaft Diameter
- 7 1/2 in Center Line To Base Dimension
| Shaft Dia. | 6.4375 in |
| Distance Between Bolt Holes [Min] | 20 7/8 in |
| Base Width | 7 1/8 in |
| Bolt Hole Length | 2 7/16 in |
| Handle / Housing Material | Cast Iron |
| Base Height | 3 in |
| Bearing Type | Spherical Roller |
| Grease Fitting Size | 1/4 NPT |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Mounting Bolt Hole Slot Length | 2 7/16 in |
| Flange Type | 4-Bolt Flange |
| Inch/Metric | Inch Bore |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Temperature Range [Max] | 225 °F |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Lubrication | Exxon Ronex MP |
| Mounting Pad Height | 3 in |
| Lubrication Type | Exxon Ronex MP Std |
| Bolt Size | 1 in |
| Static Load Rating | 395500 lb |
| Length Through Bore | 10 in |
| Microlock Kit | ML4 |
| RPM [Max] | 700 rpm |
| Retainer Type | Steel |
| Threaded Cover Kit | TC16NEW |
| Mounting Bolt Size | 1 in |
| Mounting Pad Width | 7 1/8 in |
| Locknut O.D. | 9 3/4 in |
| Seal Kit | MS16 |
| Bolt Hole Spacing | 4 5/8 in |
| Mounting Pad Length | 26.75 in |
| Vibration Frequency Roller Spin | 0.0521 cps |
| Locking Device | Shurlok Adapter Mounted |
| Housing Height | 15 5/16 in |
| Housing Coating | Powder Coated |
| Size Code | 16 |
| Bearing Design | Fixed |
| Base to Centerline Height | 7 1/2 in |
| Radial Dynamic Load Capacity | 309860 lb |
| Volume | 0.531 Hectoliter |
| Distance Between Bolt Holes [Max] | 23 5/8 in |
| Vibration Frequency Outer Ring Defect | 0.1271 cps |
| Mounted Clearance | C3 Standard |
| Vibration Frequency Inner Ring Defect | 0.1729 cps |
| Housing Material | Cast Iron |
| Center Line to Base Dimension [Min] | 7 1/2 in |
| Base Length | 26 3/4 in |
| Shaft Locking | Shurlok Tapered Adapter |
| Temperature [Max] | 225 °F |
| Setscrew Torque | 680 in-lbs |
| Bore Length | 10 in |
| Weight | 337.0 LB |
| EAN or UPC | 662864238243 |
-
Prop 65


