- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 1/2 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
- 5 in Bolt Hole Spacing
| Mounted Unit Duty | Normal-Duty |
| Mounting Pad Width | 2 1/4 in |
| Vibration Frequency Inner Ring Defect | 0.1445 cps |
| Radial Dynamic Load Capacity | 19860 lb |
| Temperature Range [Min] | -20 °F |
| Base Length | 6 9/16 in |
| Mounting Bolt Size | 1/2 in |
| Retainer Type | Engineered Polymer |
| Mounting Pad Height | 1 3/16 in |
| Pillow Block Type | Thru-Bolt |
| Distance Between Bolt Holes | 5 in |
| Series | 2000 |
| Bolt Holes | 2 |
| Bolt Size | 1/2 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Handle / Housing Material | Cast Iron |
| Base Height | 1 3/16 in |
| Shaft Locking | Single Set Collar |
| Housing Construction | 1 Piece |
| Grease Fitting Size | 1/8 NPT |
| Center Line to Base Dimension [Min] | 1 7/8 in |
| Bore Length | 2 7/8 in |
| Setscrew Torque | 325 in-lbs |
| Housing Material | Cast Iron |
| Inch/Metric | Inch Bore |
| Collar Extension | 11/16 in |
| Seal Kit | MS4 |
| Housing Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.0070 cps |
| Shaft Dia. | 1.5 in |
| Base to Centerline Height | 1 7/8 in |
| Size Code | 4 |
| Locking Collar O.D. | 2 5/16 in |
| Bearing Type | Spherical Roller |
| Bolt Hole Length | 7/8 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Lubrication Type | Exxon Ronex MP Std |
| Inner Ring Hub Diameter | 1 3/4 in |
| Static Load Rating | 20900 lb |
| Mounted Clearance | C3 Standard |
| Housing Height | 3 7/8 in |
| Length Through Bore | 2.875 in |
| Insert Type | Steel Insert |
| Base Width | 2 1/4 in |
| Bolt Hole Spacing | 5 in |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Expansion |
| End Type | Open End |
| Lubrication | Exxon Ronex MP |
| Mounting Pad Length | 6 9/16 in |
| Locking Device | Single Setscrew Locking Collar |
| Vibration Frequency Outer Ring Defect | 0.1055 cps |
| Temperature Range [Max] | 200 °F, 225 °F |
| Mounting Bolt Hole Slot Length | 7/8 in |
| Vibration Frequency Roller Spin | 0.0499 cps |
| Temperature [Max] | 225 °F |
| RPM [Max] | 3300 rpm |
| Volume | 0.945 CDM |
| Weight | 6.9 LB |
| EAN or UPC | 698210828448 |
-
Prop 65


