Rexnord Corp.
MAT9221512
Cast Iron Single Set Collar Spherical Roller Take-Up Assembly
Item #101618254
-
Prop 65
- Spherical Roller Bearing
- Single Set Collar Shaft Locking
| Frame Length | 23 in |
| Bolt Hole Spacing - Length | 6 1/2 in |
| Frame Material | Steel |
| Bolt Hole Spacing - Height | 5 31/32 in |
| Static Load Rating | 71500 lb |
| Bolt Size | 1/2 in |
| Lubrication Type | Exxon Ronex MP Std |
| Travel Length | 12 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Frame Height | 8 1/8 in |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Bearing Type | Spherical Roller |
| Bearing Housing | TUASBLY CP Face MT 12IN |
| Retainer Type | Engineered Polymer |
| Radial Dynamic Load Capacity | 57750 lb |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Overall Width | 4 7/8 in |
| RPM [Max] | 1700 rpm |
| Housing Coating | Powder Coated |
| Size Code | 9 |
| Seal Type | Heavy Contact Seals |
| Housing Material | Cast Iron |
| Threaded Cover Kit | TC9 |
| Mounted Clearance | C3 Standard |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Travel | 12 in |
| Locking Device | Setscrew Locking Collar |
| Grease Fitting Size | 1/8 NPT |
| Lubrication | Relubricatable |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Shaft Dia. | 2.9375 in |
| Weight | 75.0 LB |
| EAN or UPC | 698210703219 |
-
Prop 65

