Skip to content Skip to navigation menu
Cast Iron 1 15/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block

MB2115

Cast Iron 1 15/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block
Item #101486976
  • Cast Iron Housing Material
  • Single Set Collar Shaft Locking
Cast Iron 1 15/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Cast Iron Housing Material
  • Single Set Collar Shaft Locking

features

  • Easy bearing clearance: can be field adjusted to meet application needs
  • Mounting to suit the load and installation requirements
  • Shaft ready: prelubricated with standard grease for normal operation
  • other lubricants available for special conditions
  • Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
  • Rugged housing: standard material – cast iron, steel or ductile iron available on request
  • Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
  • Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
  • K seal, for dusty, dirty conditions
  • and M seal, for protection against liquid contamination
  • For extra protection under severe conditions, auxiliary caps are also available
Locking Device Single Setscrew Locking Collar
Housing Construction One Piece
RPM [Max] 2500 rpm
Vibration Frequency Roller Spin 0.0559 cps
Retainer Type Engineered Polymer
Volume 0.796 GLL
Bolt Circle Radius 2 7/8 in
Collar O.D. 2 7/8 in
Lubricant Type Exxon Ronex MP
Housing Height 7 in
Temperature Range [Max] 225 °F
Inch/Metric Inch
Inner Ring Hub Diameter 2 5/16 in
Mounting Bolt Size 1/2 in
Duty Heavy-Duty
Grease Fitting Size 1/8 NPT
Bearing Housing Flange Block 4 Bolt Round
Locking Collar O.D. 2 7/8 in
Temperature [Max] 225 °F
Collar Extension 11/16 in
Bearing Type Spherical Roller
Mounting Pad Height 11/16 in
Standoff Distance 1/16 in
Shaft Dia. 1.9375 in
Threaded Cover Kit TC6
End Type Open End
Temperature Range [Min] -40 °F
Bore Range [Max] 4 in
Bearing Design Non-Expansion
Mounted Unit Duty Heavy Duty
Setscrew Torque 325 in-lbs
Flange Type 4-Bolt Flange
Misalignment Range ±1 1/2°
Vibration Frequency Outer Ring Defect 0.1217 cps
Size Code 6
Microlock Kit ML2
Housing Diameter 4 1/4 in
Series 2000
Overall Width 3 7/32 in
Bore Length 3 1/8 in
Housing Coating Powder Coated
Shape Round
Style 4-Bolt Flange
Primary Seal Buna Spring Loaded Lip Seal
Bolt Size 1/2 in
Lubrication Type Exxon Ronex MP Std
Shaft Locking Single Set Collar
Static Load Rating 33200 lb
Seal Kit MS6
Vibration Frequency Fundamental Train 0.0072 cps
Housing Material Cast Iron
Mounted Clearance C3 Standard
Length Through Bore 3.125 in
Bore Range [Min] 0.75 in
Housing Length 7 in
Lubrication Relubricatable
Seal Type Spring Loaded Heavy Contact Seals
Distance Between Bolt Holes 4 1/16 in
Set Screw Torque 325 in lb
Bolt Circle Dia. 5 3/4 in
Radial Dynamic Load Capacity 28890 lb
Flange Thickness 11/16 in
Vibration Frequency Inner Ring Defect 0.1617 cps
Bolt Hole Spacing 4 1/16 in
Bearing Standoff Distance 1/16 in
Weight 9.8 LB
EAN or UPC 698210621537
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison