Skip to content Skip to navigation menu
Cast Iron 2 3/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block

MB2203

Cast Iron 2 3/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block
Item #101488738
  • Cast Iron Housing Material
  • Single Set Collar Shaft Locking
Cast Iron 2 3/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Cast Iron Housing Material
  • Single Set Collar Shaft Locking

features

  • Easy bearing clearance: can be field adjusted to meet application needs
  • Mounting to suit the load and installation requirements
  • Shaft ready: prelubricated with standard grease for normal operation
  • other lubricants available for special conditions
  • Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
  • Rugged housing: standard material – cast iron, steel or ductile iron available on request
  • Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
  • Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
  • K seal, for dusty, dirty conditions
  • and M seal, for protection against liquid contamination
  • For extra protection under severe conditions, auxiliary caps are also available
Bore Length 3 5/16 in
Flange Thickness 11/16 in
Lubricant Type Exxon Ronex MP
Housing Material Cast Iron
Inner Ring Hub Diameter 2 5/8 in
Housing Height 7 3/4 in
Mounted Unit Duty Heavy Duty
Vibration Frequency Roller Spin 0.0606 cps
Bearing Design Non-Expansion
Distance Between Bolt Holes 4 1/2 in
Bearing Standoff Distance 3/32 in
Locking Device Single Setscrew Locking Collar
Misalignment Range ±1 1/2°
Bearing Type Spherical Roller
Standoff Distance 3/32 in
Flange Type 4-Bolt Flange
Housing Construction One Piece
Style 4-Bolt Flange
Collar O.D. 3 1/4 in
Volume 0.796 GLL
Shape Round
Housing Coating Powder Coated
Static Load Rating 44400 lb
Lubrication Type Exxon Ronex MP Std
Series 2000
Bearing Housing Flange Block 4 Bolt Round
Inch/Metric Inch
RPM [Max] 2200 rpm
Lubrication Relubricatable
Shaft Locking Single Set Collar
Temperature Range [Min] -40 °F
Seal Type Spring Loaded Heavy Contact Seals
Housing Diameter 4 7/8 in
Seal Kit MS7
Setscrew Torque 460 in-lbs
Collar Extension 13/16 in
Mounting Bolt Size 5/8 in
Temperature [Max] 225 °F
Bolt Circle Radius 3 3/16 in
Locking Collar O.D. 3 1/4 in
Housing Length 7 3/4 in
Vibration Frequency Inner Ring Defect 0.1790 cps
Vibration Frequency Fundamental Train 0.0072 cps
Threaded Cover Kit TC7
Radial Dynamic Load Capacity 36370 lb
Bore Range [Min] 0.75 in
Microlock Kit ML2
Bolt Hole Spacing 4 1/2 in
Bolt Circle Dia. 6 3/8 in
Set Screw Torque 460 in lb
Shaft Dia. 2.1875 in
Length Through Bore 3.3125 in
Size Code 7
Mounting Pad Height 11/16 in
Vibration Frequency Outer Ring Defect 0.1377 cps
End Type Open End
Grease Fitting Size 1/8 NPT
Primary Seal Buna Spring Loaded Lip Seal
Overall Width 3 7/16 in
Bolt Size 5/8 in
Duty Heavy-Duty
Retainer Type Engineered Polymer
Bore Range [Max] 4 in
Mounted Clearance C3 Standard
Temperature Range [Max] 225 °F
Weight 13.3 LB
EAN or UPC 698210621544
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison