Rexnord Corp.
MB221546
Cast Iron 2 15/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block
Item #103191732
-
Prop 65
- Cast Iron Housing Material
- Single Set Collar Shaft Locking
| Housing Coating | Powder Coated |
| Locking Device | Single Setscrew Locking Collar |
| Temperature [Max] | 225 °F |
| Bore Range [Max] | 4 in |
| Mounted Unit Duty | Heavy Duty |
| Bearing Housing | Flange Block 4 Bolt Round |
| Lubrication Type | Exxon Ronex MP Std |
| Distance Between Bolt Holes | 5 9/16 in |
| Inner Ring Hub Diameter | 3 3/8 in |
| Bore Range [Min] | 0.75 in |
| RPM [Max] | 1700 rpm |
| Static Load Rating | 71500 lb |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Mounting Bolt Size | 3/4 in |
| Volume | 1.712 GLL |
| Setscrew Torque | 680 in-lbs |
| Threaded Cover Kit | TC9 |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Series | 2000 |
| Special Lube Percent | 100% Grease Fill |
| Shape | Round |
| Mounted Clearance | C3 Standard |
| Retainer Type | Engineered Polymer |
| Inch/Metric | Inch |
| Shaft Locking | Single Set Collar |
| Bolt Circle Radius | 3 15/16 in |
| Seal Kit | MS9 |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Shaft Dia. | 2.9375 in |
| Bearing Type | Spherical Roller |
| Bearing Design | Non-Expansion |
| Size Code | 9 |
| Radial Dynamic Load Capacity | 57750 lb |
| Mounting Pad Height | 7/8 in |
| Bore Length | 4 in |
| Locking Collar O.D. | 4 1/16 in |
| Standoff Distance | 3/32 in |
| Grease Fitting Size | 1/8 NPT |
| Flange Type | 4-Bolt Flange |
| Microlock Kit | ML3 |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Weight | 25.6 LB |
| EAN or UPC | 698210010539 |
-
Prop 65

