Rexnord Corp.
MB3208
Cast Iron 2 1/2 in Shaft Dia Eccentric Locking Collar Spherical Roller Flange Block
Item #101732121
-
Prop 65
- Cast Iron Housing Material
- Eccentric Locking Collar Shaft
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bolt Circle Radius | 3 3/8 in |
| Grease Fitting Size | 1/8 NPT |
| Collar O.D. | 3 9/16 in |
| Inch/Metric | Inch |
| Shaft Dia. | 2.5 in |
| Bore Range [Max] | 3.9375 in |
| Flange Type | 4-Bolt Flange |
| Bearing Housing | Flange Block 4 Bolt Round |
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Housing Coating | Powder Coated |
| Length Through Bore | 3.65625 in |
| Set Screw Torque | 460 in lb |
| Bearing Type | Spherical Roller |
| Lubricant Type | Exxon Ronex MP |
| Shaft Locking | Eccentric Locking Collar |
| Housing Diameter | 5 3/8 in |
| Radial Dynamic Load Capacity | 43240 lb |
| RPM [Max] | 2000 rpm |
| Bolt Hole Spacing | 4 49/64 in |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Roller Spin | 0.0607 cps |
| Size Code | 8 |
| Shape | Round |
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Housing Material | Cast Iron |
| Series | 3000 |
| Bearing Design | Non-Expansion |
| Bearing Standoff Distance | 3/32 in |
| Mounted Clearance | C3 Standard |
| Threaded Cover Kit | TC8 |
| Bore Range [Min] | 1.4375 in |
| Temperature Range [Max] | 225 °F |
| Retainer Type | Engineered Polymer |
| Volume | 0.048 Hectoliter |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Bolt Size | 5/8 in |
| Mounted Unit Duty | Heavy Duty |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Inner Ring Hub Diameter | 2 29/32 in |
| Static Load Rating | 53500 lb |
| Flange Thickness | 3/4 in |
| Weight | 16.3 LB |
| EAN or UPC | 793699285383 |
-
Prop 65

