Rexnord Corp.
MB3307
Cast Iron 3 7/16 in Shaft Dia Eccentric Locking Collar Spherical Roller Flange Block
Item #101465341
-
Prop 65
- Cast Iron Housing Material
- Eccentric Locking Collar Shaft
| Shape | Square |
| Mounted Clearance | C3 Standard |
| Bolt Size | 3/4 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 4.5625 in |
| Misalignment Range | ±1 1/2° |
| Locking Device | Eccentric Locking Collar |
| Bolt Circle Dia. | 9 1/2 in |
| Inner Ring Hub Diameter | 3 31/32 in |
| End Type | Open End |
| Bolt Circle Radius | 4 3/4 in |
| Housing Coating | Powder Coated |
| Bore Range [Max] | 3.9375 in |
| Housing Material | Cast Iron |
| Volume | 1.712 GLL |
| RPM [Max] | 1400 rpm |
| Flange Thickness | 1 in |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Lubrication | Relubricatable |
| Duty | Heavy-Duty |
| Shaft Dia. | 3.4375 in |
| Retainer Type | Engineered Polymer |
| Housing Length | 8 7/16 in |
| Inch/Metric | Inch |
| Bearing Type | Spherical Roller |
| Bore Range [Min] | 1.4375 in |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Flange Type | 4-Bolt Flange |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Mounted Unit Duty | Heavy Duty |
| Series | 3000 |
| Bolt Hole Spacing | 6 23/32 in |
| Set Screw Torque | 460 in lb |
| Housing Diameter | 7 3/8 in |
| Temperature Range [Max] | 225 °F |
| Static Load Rating | 90700 lb |
| Bearing Housing | Flange Block 4 Bolt Square RB |
| Threaded Cover Kit | TC10 |
| Radial Dynamic Load Capacity | 84330 lb |
| Bearing Standoff Distance | 1/4 in |
| Lubrication Type | Exxon Ronex MP Std |
| Housing Construction | One Piece |
| Size Code | 10 |
| Shaft Locking | Eccentric Locking Collar |
| Grease Fitting Size | 1/8 NPT |
| Collar O.D. | 4 29/32 in |
| Style | 4-Bolt Flange |
| Lubricant Type | Exxon Ronex MP |
| Weight | 34.6 LB |
| EAN or UPC | 698210910600 |
-
Prop 65

