Rexnord Corp.
MBR211540
2000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #103192214
-
Prop 65
- Spherical Roller Bearing Cartridge Unit
- 1 15/16 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Retainer Type | Engineered Polymer |
| Housing Coating | Powder Coated |
| Type | Spherical Roller Bearing |
| Vibration Frequency Inner Ring Defect | 0.1617 cps |
| Size Code | 6 |
| Shape | Round |
| Housing Material | Cast Iron |
| Series | 2000 |
| Bearing Type | Spherical Roller |
| Lubrication Type | Preservative Only - No Grease |
| Shaft Dia. | 1 15/16 in |
| Bore Dia. [Max] | 4 in |
| Bearing Design | Non-Expansion |
| Relubricatable | Yes |
| Vibration Frequency Outer Ring Defect | 0.1217 cps |
| Shaft Locking | Single Set Collar |
| Special Lube Percent | 0% Fill |
| Bore Dia. [Min] | 3/4 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Duty | Heavy-Duty |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Flange Type | 4-Bolt Flange |
| Grease Fitting Size | 1/8 NPT |
| Locking Device | Setscrew Locking |
| RPM [Max] | 2500 rpm |
| Static Load Rating | 33200 lb |
| Inch/Metric | Inch |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Radial Dynamic Load Capacity | 28890 lb |
| Vibration Frequency Roller Spin | 0.0559 cps |
| Weight | 8.8 LB |
| EAN or UPC | 698210914264 |
-
Prop 65

