Rexnord Corp.
MBR221536
Cast Iron Spherical Roller Single Set Collar 2 15/16 in Shaft Dia Cartridge Block
Item #101465055
-
Prop 65
- Cast Iron Housing Material
- Spherical Roller Bearing
- Single Set Collar Shaft Locking
| Mounted Clearance | C3 Standard |
| Lubrication Type | Exxon Ronex MP Std |
| Locking Device | Setscrew Locking |
| Retainer Type | Engineered Polymer |
| Volume | 0.048 Hectoliter |
| Bearing Housing | Flg Cart 4 Blt Rnd RB |
| Bore Dia. [Min] | 3/4 in |
| Type | Spherical Roller Bearing |
| Flange Type | 4-Bolt Flange |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Shaft Dia. | 2.9375 in |
| Bore Dia. [Max] | 4 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Housing Coating | Powder Coated |
| Static Load Rating | 71500 lb |
| Grease Fitting Size | 1/8 NPT |
| Primary Seal | Buna Spring Ld Lip Revd Cvr Side |
| Size Code | 9 |
| Radial Dynamic Load Capacity | 57750 lb |
| RPM [Max] | 1700 rpm |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Inch/Metric | Inch |
| Shaft Locking | Single Set Collar |
| Bearing Design | Non-Expansion |
| Relubricatable | Yes |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Duty | Heavy-Duty |
| Series | 2000 |
| Shape | Round |
| Bearing Type | Spherical Roller |
| Housing Material | Cast Iron |
| Weight | 22.3 LB |
| EAN or UPC | 698210009786 |
-
Prop 65

