Skip to content Skip to navigation menu
3000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit

MBR3203

3000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #100739198
  • Spherical Roller Bearing Cartridge Unit
  • 2 3/16 in Shaft Diameter
  • Eccentric Cam Collar Locking Device
  • Non-Expansion Bearing Design
  • Spherical Roller Bearing Type
3000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Spherical Roller Bearing Cartridge Unit
  • 2 3/16 in Shaft Diameter
  • Eccentric Cam Collar Locking Device
  • Non-Expansion Bearing Design
  • Spherical Roller Bearing Type

features

  • Easy bearing clearance: can be field adjusted to meet application needs
  • Mounting to suit the load and installation requirements
  • Shaft ready: prelubricated with standard grease for normal operation
  • other lubricants available for special conditions
  • Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
  • Rugged housing: standard material – cast iron, steel or ductile iron available on request
  • Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
  • Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
  • K seal, for dusty, dirty conditions
  • and M seal, for protection against liquid contamination
  • For extra protection under severe conditions, auxiliary caps are also available
  • Spherical bearing design accomodates continual misalignment.
  • Collar is larger, thicker, and heavier to provide increased surface area contact with shaft.
  • Threaded cover and microlock design allows bearing clearance adjustment, off-the-shelf units to meet special requirements.
  • Wedges tight during operation, even if setscrews loosen.
  • Carburized (case-hardened) inner ring resists fracturing, even under heavy loads
  • Units are completely preassembled, preadjusted, greased, sealed, and ready to mount.
  • Grips tight, even with undersized shafting.
Style 4-Bolt Piloted Flange
Grease Fitting Size 1/8 NPT
Radial Dynamic Load Capacity 36370 lb
Seal Type Spring Loaded Heavy Contact Seals
Bearing Design Non-Expansion
Bore Dia. [Max] 3 15/16 in
Bearing Type Spherical Roller
Lubrication Type Exxon Ronex MP Std
Temperature Range [Min] -40 °F
Relubricatable Yes
Duty Heavy-Duty
Shaft Locking Eccentric Locking Collar
Housing Construction 1 Piece
Shaft Dia. 2 3/16 in
Misalignment Range ±1 1/2°
Housing Length 7 1/8 in
Vibration Frequency Outer Ring Defect 0.1377 cps
Bore Dia. [Min] 1 7/16 in
Temperature Range [Max] 225 °F
Static Load Rating 44400 lb
Set Screw Torque 460 in lb
Housing Material Cast Iron
Overall Width 5 1/16 in
Vibration Frequency Inner Ring Defect 0.1790 cps
Housing Coating Powder Coated
Type Spherical Roller Bearing
Lubrication Relubricatable
Shape Round
Bolt Hole Spacing 4 1/4 in
Vibration Frequency Fundamental Train 0.0072 cps
Bolt Circle Radius 3 in
Collar O.D. 3 1/4 in
Bolt Circle Dia. 6 in
Collar Extension 31/32 in
Retainer Type Engineered Polymer
Housing Height 7 1/8 in
Flange Thickness 9/16 in
Lubricant Type Exxon Ronex MP
Length Through Bore 3.5 in
Series 3000
Vibration Frequency Roller Spin 0.0606 cps
Inch/Metric Inch
Pilot Depth 1 in
Primary Seal Buna Spring Loaded Lip Seal
Locking Device Eccentric Cam Locking Collar
Flange Type 4-Bolt Piloted Flange
Size Code 7
Mounted Unit Duty Heavy-Duty
RPM [Max] 2200 rpm
End Type Open End
Bolt Size 1/2 in
Flange Pilot Diameter 5 in
Weight 12.46 LB
EAN or UPC 698210910877
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison