Rexnord Corp.
MBR531540
5000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101660288
-
Prop 65
- Spherical Roller Bearing Cartridge Unit
- 3 15/16 in Shaft Diameter
- Double Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Lubrication Type | Preservative Only - No Grease |
| Static Load Rating | 137000 lb |
| Bore Dia. [Min] | 1 7/16 in |
| Housing Coating | Powder Coated |
| Size Code | 11 |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Roller Spin | 0.0548 cps |
| Special Lube Percent | 0% Fill |
| Bearing Design | Non-Expansion |
| Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Shaft Locking | Double Set Collar |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Type | Spherical Roller Bearing |
| Bearing Type | Spherical Roller |
| Radial Dynamic Load Capacity | 130970 lb |
| Relubricatable | Yes |
| Series | 5000 |
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Flange Type | 4-Bolt Flange |
| Locking Device | Double Setscrew Locking Collars |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Shaft Dia. | 3 15/16 in |
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| RPM [Max] | 1200 rpm |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 7 in |
| Grease Fitting Size | 1/8 NPT |
| Shape | Round |
| Weight | 53.0 LB |
| EAN or UPC | 698210010041 |
-
Prop 65

