Rexnord Corp.
MBR5407Y82
5000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101959365
-
Prop 65
- Spherical Roller Bearing Cartridge Unit
- 4 7/16 in Shaft Diameter
- Double Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Bolt Hole Spacing | 5 7/8 in |
| Size Code | 12 |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Relubricatable | Yes |
| Type | Spherical Roller Bearing |
| Inch/Metric | Inch |
| Vibration Frequency Roller Spin | 0.0568 cps |
| Lubrication | Relubricatable |
| Misalignment Range | ±1 1/2° |
| Bearing Design | Non-Expansion |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Locking Device | Double Setscrew Locking Collars |
| Shape | Round |
| Flange Thickness | 1 in |
| End Type | Open End |
| Length Through Bore | 6.25 in |
| Retainer Type | Engineered Polymer |
| Bearing Type | Spherical Roller |
| Lubrication Type | Exxon Ronex MP Std |
| Housing Length | 13 1/2 in |
| Shaft Locking | Double Set Collar |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Static Load Rating | 159300 lb |
| Style | 6-Bolt Piloted Flange |
| Housing Material | Cast Iron |
| Series | 5000 |
| Bore Dia. [Max] | 7 in |
| Mounted Unit Duty | Heavy-Duty |
| Vibration Frequency Inner Ring Defect | 0.1901 cps |
| RPM [Max] | 1100 rpm |
| Shaft Dia. | 4 7/16 in |
| Special Features | Rexlon® Lined Bore on Inner Race |
| Grease Fitting Size | 1/4 NPT |
| Duty | Heavy-Duty |
| Vibration Frequency Outer Ring Defect | 0.1433 cps |
| Radial Dynamic Load Capacity | 149500 lb |
| Housing Construction | 1 Piece |
| Bore Dia. [Min] | 1 7/16 in |
| Bolt Circle Dia. | 11 3/4 in |
| Flange Type | 6-Bolt Piloted Flange |
| Housing Coating | Powder Coated |
| Weight | 84.0 LB |
| EAN or UPC | 698210010171 |
-
Prop 65

