Rexnord Corp.
MBR5500
5000 Series 6-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101513436
-
Prop 65
- Cast Iron Housing Material
- Spherical Roller Bearing
- Double Set Collar Shaft Locking
| Vibration Frequency Roller Spin | 0.0515 cps |
| RPM [Max] | 1000 rpm |
| Vibration Frequency Inner Ring Defect | 0.1730 cps |
| Shaft Locking | Double Set Collar |
| Radial Dynamic Load Capacity | 191500 lb |
| Shape | Round |
| Misalignment Range | ±1 1/2° |
| Locking Device | Double Setscrew Locking Collars |
| Lubrication Type | Exxon Ronex MP Std |
| Flange Thickness | 1 1/4 in |
| Flange Type | 6-Bolt Piloted Flange |
| Bearing Design | Non-Expansion |
| Bore Dia. [Min] | 1 7/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Dia. | 5 in |
| Grease Fitting Size | 1/4 NPT |
| Bolt Size | 7/8 in |
| Housing Construction | 1 Piece |
| Series | 5000 |
| Style | 6-Bolt Piloted Flange |
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Length Through Bore | 7.875 in |
| Bolt Hole Spacing | 6 3/8 in |
| End Type | Open End |
| Threaded Cover Kit | TC13 |
| Bearing Housing | Flange Cartridge 6 Bolt Round |
| Relubricatable | Yes |
| Retainer Type | Engineered Polymer |
| Bore Dia. [Max] | 7 in |
| Inch/Metric | Inch |
| Flange Pilot Diameter | 11 in |
| Mounted Clearance | C3 Standard |
| Vibration Frequency Outer Ring Defect | 0.1270 cps |
| Bearing Type | Spherical Roller |
| Housing Coating | Powder Coated |
| Size Code | 13 |
| Pilot Depth | 2 1/4 in |
| Static Load Rating | 241900 lb |
| Lubricant Type | Exxon Ronex MP |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Collar O.D. | 7 1/16 in |
| Housing Length | 14 3/4 in |
| Temperature Range [Max] | 225 °F |
| Lubrication | Relubricatable |
| Set Screw Torque | 1350 in lb |
| Bolt Circle Radius | 6 3/8 in |
| Duty | Heavy-Duty |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bolt Circle Dia. | 12 3/4 in |
| Weight | 125.0 LB |
| EAN or UPC | 698210701550 |
-
Prop 65

